Shop All Countersinks
Drillco
7/8, MACHINE COUNTRSINK 82DEG 4 FL 3800E
Mfr # 38E156B
Zoro # G710370216
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Overall Length (In.) 4-1/4 in
- Drill Size 7/8 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 38E156B
- Zoro # G710370216
- UPC # 45997091402
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Overall Length (In.) | 4-1/4 in |
Drill Size | 7/8 in |
Shank Length | 2-1/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Four Flute Machine Countersinks have a longer shank to use in Turret lathes and for screw machine work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- GEARWRENCH 6 Pc. Phillips?/Slotted Mini Dual Material Screwdriver Set (80055H)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522-TiN)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- KEO Countersink, 6 Fl, 82 Deg, 3/8, Cobalt (55524)
- Drillco Countersinks