Shop All High Speed Steel End Mills
Drillco
7/8, LG 7/8SH END-MIL 6FL CENT CUT 5250A
Mfr # 525A156H
Zoro # G210371355
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3-1/2 in
- Size 7/8 in
- Shank Dia. 7/8 in
- Dimension Type Inch
- Overall Length 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 525A156H
- Zoro # G210371355
- UPC # 45997196275
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 3-1/2 in |
Size | 7/8 in |
Shank Dia. | 7/8 in |
Dimension Type | Inch |
Overall Length | 5-3/4 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pick and Hook Set (4-Piece) (82-115)
- SUNEX Hex Drive Impact Socket, 1" Dr 22Mm (SUN560722)
- MILWAUKEE TOOL Milwaukee EXACT 1/2" to 1-1/4" Knockout Set (49-16-2692)
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- DRILLCO 3/8, TWO FL DBL END END-MIL 3/8 SHK 5400A (54A124A)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 13/16, 4FL CENT CUT END-MIL 3/4 SHK 5150A (515A152D)
- DRILLCO 1/2 4 FLUT DBL END END-MIL 1/2 SHK 5500A (55A132B)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- DRILLCO 3/8 4 FLUT DBL END END-MIL 3/8 SHK 5500A (55A124A)
- DRILL AMERICA 25/64"x1/2" HSS 4 Flute Double End End Mill (DWCF212A)
- Drillco High Speed Steel End Mills