Shop All Countersinks
Drillco
7/8, COUNTRSINK 90DEG 6 FLUT - 3900E
Mfr # 39E156C
Zoro # G210371621
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Drill Size 7/8 in
- Measurement System Inch
- Shank Length 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E156C
- Zoro # G210371621
- UPC # 45997092140
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Drill Size | 7/8 in |
Shank Length | 1-5/16 in |
Overall Length (In.) | 2-3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- KLEIN TOOLS Black Ballistic Polyester Tool Belt, 6 Pockets, 5244 (5244)
- MOODY TOOL Mag Handle Metric Hex Driver, 0.9mm (51-1610)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- LINK #6 HSS Se .140x11/32 Drill 5/16x1-3/4 Body 1/4x5/8 Shank Tin Coat (55-TN-190)
- STM 112 90Deg 6Flute HSS Countersink (121282)
- STM 12 60Deg 4Flute HSS Machine Countersink (120831)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- LINK English 82° Screw Countersink 8 Pc Set (05-L2-369)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- Drillco Countersinks