Shop All Countersinks
Drillco
7/8, COUNTERSINK 90DEG SGL FLUTE - 3600E
Mfr # 36E156C
Zoro # G210373168
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 7/8 in
- Overall Length (In.) 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E156C
- Zoro # G210373168
- UPC # 45997090160
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 7/8 in |
Overall Length (In.) | 2-3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT58F18)
- CLESCO AS-4FS-L Motor Shaft Arbor Heavy Duty Type D Stamped Washer (AS-4FS-L)
- PERFORMANCE TOOL 12-Pc Sae Long Hex Key Set, W1393 (W1393)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit (24214)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522-TiN)
- LINK 3/8" HSS Se .378 X 25/32 Drill 3/4 X 3 Body 1/2 X 1-1/8 Shank (55-L2-196)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514)
- KEO ZErO Flute Set 82 deg 5/16" - 1" 5 pcs CO (53519)
- KEO Countersink, 3 FL, 90 deg., 5/8in, HSS, TiN (50589-TIN)
- HHIP 1" 82 Degree 3 Flute HSS Countersink (2001-2000)
- Drillco Countersinks, Center Drills & Spotting Drills