Shop All Countersinks
Drillco
7/8, COUNTERSINK 82DEG SGL FLUTE - 3600E
Mfr # 36E156B
Zoro # G610373126
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 7/8 in
- Overall Length (In.) 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E156B
- Zoro # G610373126
- UPC # 45997090153
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 7/8 in |
Overall Length (In.) | 2-3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- GEARWRENCH 10 Piece Torx® Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRTX)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- BON TOOL Bon 84-611 Wrecking Bar, 48" (84-611)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KEO Countersink Set, 5 PC, 1 FL, 120 Deg, Cobalt (50052)
- KEO 1 x 82 deg KEO CO RH 3Fl Center Reamer (55315)
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- Drillco Countersinks, Center Drills & Spotting Drills