Shop All Countersinks
Drillco
7/8, COUNTERSINK 60DEG SGL FLUTE - 3600E
Mfr # 36E156A
Zoro # G910373109
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Overall Length (In.) 2-3/4 in
- Drill Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E156A
- Zoro # G910373109
- UPC # 45997090146
- Country of Origin China
- Category Countersinks
Dimensions
Overall Length (In.) | 2-3/4 in |
Drill Size | 7/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drilling and Driving Bit Set, Split Point (MS4041)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- GREENLEE Gas Spring For Model 3660 (53951)
- STANLEY Shinglers Hatchet w/Blade, Steel, 15 Oz (54-028)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- BIG HORN # 8 Complete Countersink W/Taper Drill Replaces W. L. Fuller # C8M (18915)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- KEO 5/8 x 82 deg KEO HSS RH 3Fl C Reamer (50588)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3 (HS3-3/8-120T)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 1/4" (C1-1/4-90)
- KEO Countersink, 3 FL, 110 deg., 3/4in, HSS, TiN (50341-TIN)
- Drillco Countersinks