Shop All Spiral Flute Taps
Drillco
7/8-9 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF156C
Zoro # G210372116
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Overall Length 4-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF156C
- Zoro # G210372116
- UPC # 45996798296
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Dimension Type | Inch |
Overall Length | 4-11/16 in |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 23/32 In., 6 Flute, HSS (13H770)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Black (HD-A-Black)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- GENERAL TOOLS Pocket Slide Caliper, Steel, 1/2" Jaw D (132ME)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- REGAL CUTTING TOOLS M4 x 0.7 D4 3 Flt. Plug Metric Fast Spiral Flute (027656AS)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes (386531)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- YMW TAPS Spiral Flute Tap, M12X1, 4 Flutes, TICN (SS012M5NEB-TICN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, TICN (SS5.0K4NEB-TICN)
- Drillco Spiral Flute Taps