Shop All Tap Sets
Drillco
7/8-9, HSS Tap Set H-4
Mfr # 20E156CS
Zoro # G200868902
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 7/8
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 7/8 |
Length of Thread | 2.21875 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
Chamfer | Set |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Broad Knife, Flex, 6" (10326)
- REGAL CUTTING TOOLS 1/4-20 H3 4 Flt. Hand Tap Set (008921AS)
- CHANNELLOCK ADJUSTABLE WRENCH 4"" (804)
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail (49-66-6736)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DRILLCO 3.5mm x 0.60, Metric Tap Set (28E035AS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-28, 2B Limit (11603)
- Drillco Taps