Shop All Thread Forming Taps
Drillco
7/8-9, CARBON TAPER TAPS - 2000C
Mfr # 20C156CT
Zoro # G410370660
product price: $11.79
/ea
Sold in multiples of 3 for $35.37
$35.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4-11/16 in
- Tap Dimension Type Inch
- Tap Material Carbon
- Tap Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C156CT
- Zoro # G410370660
- UPC # 45996792874
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Overall Length | 4-11/16 in |
Tap Dimension Type | Inch |
Tap Size | 7/8 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 (F) To 3/4 In (M) Impact Adapter Socket Adapter, M964 (M964)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC #50 (78550)
- HANSEN Socket Tray, 1/2 In Dr, SAE, Std and Deep (1201)
- DRILL AMERICA 12-28 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54390)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- DRILLCO 3/8-16, HSS PLUG TAPS - 2000 (20A124CP)
- DRILLCO 1/4-20, HSS PLUG TAPS - 2000 (20A116CP)
- DRILLCO 6.3MM-1.00 4FL TAPER TAP - 2800 (28A063AT)
- DRILLCO 5-40, CARBON TAPER TAPS - 2000C (20C005CT)
- DRILLCO 6MM X 1.00, CARBON BOTTOM TAP - 2000C (20C060AB)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- Drillco Taps