Shop All Spiral Flute Taps
Drillco
7/8-14 SPIRAL FLUTE BT TAP -2000PF
Mfr # 20PF156F
Zoro # G110371981
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 4-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20PF156F
- Zoro # G110371981
- UPC # 45996798302
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Tap Dimension Type | Inch |
Overall Length | 4-11/16 in |
Details
Tap Material | High Speed Steel |
Description
These taps are designed for machine tapping in a wide rane of material groups, including difficult to machine materials such as stainless steel. The Nitro multi-application tap improves thread quality, and aids in chip evacuation, eliminating bird nesting. They are available in both spiral point and spiral flute designs, in fractional and metric sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Square, 8 1/2" Square Drive Screwdriver, (98 12 02)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-7/16" (1246TSB)
- NOVA Toolrest 100Mm 1" Shank (TR100/1)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3136)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- DRILLCO 1/2-13 SPIRAL FLUTE BT TAP -2000PF (20PF132C)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (SS010O6NEX)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Bottom Spiral Flute (008342AS)
- SOWA HIGH PERFORMANCE TAPS M8 x 1.25mm Yellow Ring HSSE-V3 Spiral Flute Taps (123658)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, Bright (SSU08N11-NEB)
- REGAL CUTTING TOOLS #6-32 NC Spiral Flute H3 3 Fl Plug (011036AS)
- Drillco Spiral Flute Taps