Shop All Thread Forming Taps
Drillco
7/8-14, NITRO BOTTOMING TAP - 2000N
Mfr # 20N156FB
Zoro # G410373821
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-11/16 in
- Tap Material High Speed Steel
- Tap Size 7/8 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20N156FB
- Zoro # G410373821
- UPC # 45996797343
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 4-11/16 in |
Tap Size | 7/8 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4611)
- STARRETT Band Saw Blade, 6 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-10)
- STAPLES Single Hole Puncher (146308)
- LENOX Hole Saw, 3/4" dia. Saw (1772426)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- DRILLCO 2-56, HSS TAPER TAPS - 2000 (20A002CT)
- DRILLCO 3/8-16, CARBON TAPER TAPS - 2000C (20C124CT)
- DRILLCO 3/8-16, HSS PLUG TAPS - 2000 (20A124CP)
- DRILLCO 1/4-28, HSS BOTTOMING TAP - 2000 (20A116FB)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- Drillco Thread Forming Taps