Shop All Masonry Drill Bits
Drillco
7/32 X 4, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A1144
Zoro # G510373639
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32 in
- Overall Length 4 in
- Shank Size (In.) 7/32 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A1144
- Zoro # G510373639
- UPC # 45996695779
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Overall Length | 4 in |
Shank Size (In.) | 7/32 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- CHANNELLOCK PLIER 20-1/4""CHANNELLOCK (480)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H2)
- DRILLCO 7/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F12812)
- DRILLCO 5/8 X 10.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14010)
- DRILLCO 1-1/2 X 23 SDS-MAX Masonry Drill (174F23223)
- DRILLCO 5/32 X 5 SDS-HEX SCREW ANCHOR DRIL 1750F (175F1105)
- DRILLCO 1/2 X 18, SDS PLUS DRILL - 1700A (170A13218)
- DRILLCO 5/32 X 3, MASONRY DRILL ROTA & HAM -1600A (160A1103)
- WESTWARD Masonry Bit, 1/2 In, 4 In L, 3/8 Shank In (6PTF6)
- Drillco Drill Bits