Shop All Carbide End Mills
Drillco
7/32 4FL D.E. SOLID CARBID END-MIL -7500
Mfr # 75A114C
Zoro # G810371144
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 2-1/2 in
- Size 7/32 in
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 75A114C
- Zoro # G810371144
- UPC # 45997391564
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2 in |
Size | 7/32 in |
Shank Dia. | 1/4 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Snap Ring Pliers, External, 5 (49 11 A1 SBA)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- PLUMB PAK Blade Pvc Cuttr Rplcmt 1-5/8In (K840-101B)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (32565TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (01593)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-030X)
- MASTERCUT TOOL 7x19x8x63 4FL Ball Endmill, PowerA (311-022-1)
- GWS TOOL GROUP 310186 End Mill (310186)
- Drillco Carbide End Mills