Shop All Auger Drill Bits
Drillco
7/16 X 18 SHIP AUGER BIT - 1900E
Mfr # 19E128B
Zoro # G210375438
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Size 7/16 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 19E128B
- Zoro # G210375438
- UPC # 45996698701
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 18 in |
Size | 7/16 in |
Details
System Of Measurement | Inch |
Description
Ship Auger Bits are used to make long holes in thick pieces of lumber. They can cut through nails without damaging the bit. It is also capable of drilling through vinyl and plastic. Ideal for electricians, plumbers, utilities and any trade requiring fast hole drilling in clean or nail-embedded wood.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS 23 Inch wide x 15 Inch tall x 4 Inch wide Framing Nailer Bag Fits Hitachi NR83A (H838)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16212)
- INSIZE Mini Electronic Depth Gage (1140-25)
- KO-KEN Socket 8mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-8)
- DRILLCO 1 in. X 7-1/2 SHIP AUGER BIT - 1900E (19E164A)
- DRILLCO 11/16 X 18 SHIP AUGER BIT - 1900E (19E144B)
- DRILLCO 5/8 X 18 SHIP AUGER BIT - 1900E (19E140B)
- DRILLCO 11/16 X 7-1/2 SHIP AUGER BIT - 1900E (19E144A)
- DRILLCO 3/8 X 7-1/2 SHIP AUGER BIT - 1900E (19E124A)
- DRILLCO 9/16 X 18 SHIP AUGER BIT - 1900E (19E136B)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3010)
- Drillco Drill Bits