Shop All Bridge Reamers
Drillco
7/16 Straight Flute Car Reamer #2MTS
Mfr # 150H128
Zoro # G200870370
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight Flute
- Flute Length 3.1/2
- Overall Length 6.15/16
- Finish Black Oxide
- Shank Type Taper Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 150H128
- Zoro # G200870370
- UPC # 45996695281
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 3.1/2 |
Overall Length | 6.15/16 |
Size | 7/16 |
Details
Flute Type | Straight Flute |
Finish | Black Oxide |
Shank Type | Taper Shank |
Material | High Speed Steel |
Morse Taper | 2 |
System of Measurement | Fractional |
Description
Car Reamers are of similar design to Bridge Reamers except that they have shorter flutes and overall lengths. The shorter length permits their use in cramped quarters where Bridge Reamers cannot enter. The approximate length of the tapered section is 50% of the total flute length. The normal tolerance on the full diameter is greater than that used for other types of machine reamers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Nutsetter, 2-9/16" L, 5/16" Hex Size (Z10MSHL-5/16)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-B-ACR2X)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.50"L, Steel (GN6C----B5-L-21)
- DEWALT 5 1/2" 30T Ferrous Metal Cutting 20mm Arbor (DWA7770)
- DRILLCO 3/4, Bridge Reamer Taper Shank Spiral Flute (425A148)
- DRILLCO 25/32, Bridge Reamer Taper Shank Straight Flute (420A150)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- DRILLCO 1-1/8, Bridge Reamer Taper Shank Spiral Flute (425A208)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Spiral Flute (425A232)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- EAGLE TAPTEK CUTTING TOOLS 5/8 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-040-I)
- Drillco Reamers