Shop All Masonry Drill Bits
Drillco
7/16 MASONRY DRILL STR SHANK - 1600N
Mfr # 160N128
Zoro # G210370754
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16 in
- Overall Length 6 in
- Shank Size (In.) 7/16 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 160N128
- Zoro # G210370754
- UPC # 45996696431
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Overall Length | 6 in |
Shank Size (In.) | 7/16 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
This masonry drill is used to drill Concrete, Natural Stone, Aerated Concrete, Masonry, Brick, Block, and Lime Sandstone. Self Centering Tip- for easy spot drilling. Chisel Shaped Head Geometry-for faster drilling progress. Hardened Steel Body-for increased impact resistance. Large Volume Flute creates cupping effect for efficient dust extraction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- WALTER Dies, unit: metric, Thread: MF 5x0.5, 61000-M5X0.5 (61000-M5X0.5)
- KLEIN TOOLS Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle (44006)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- DRILLCO 1 in. X 12, MASONRY DRILL ROTA & HAM -1600A (160A16412B)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- DRILLCO 1-1/4 X 23 SDS-MAX Masonry Drill (174F21623)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- DRILLCO 7/32 MASONRY DRILL STR SHANK - 1600N (160N114)
- DRILLCO 7/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12818)
- DRILL AMERICA 3/8"x4" Carbide Tipped Masonry Drill Bit (DAM4X3/8)
- Drillco Drill Bits