Shop All Construction Reamers
Drillco
7/16, High Sp Fl 7/16" SH NITRO Construction Reamer
Mfr # 428N128
Zoro # G000869895
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.3/8
- Shank Type 3 Flats, Reduced Shank
- Material High Speed Steel
- Flute Type High Spiral Flute
- Flute Length 3.1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 428N128
- Zoro # G000869895
- UPC # 45997096254
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 5.3/8 |
Size | 7/16 |
Flute Length | 3.1/2 |
Details
Shank Type | 3 Flats, Reduced Shank |
Material | High Speed Steel |
Flute Type | High Spiral Flute |
Finish | Black & Gold |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA DECAL, MODEL, K770 (574231605)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 65 mm Size, Standard Socket, Black Phosphate (49-66-6614)
- MAKITA 4-1/2" Rubber Backing Pad (743036-3)
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- DRILLCO 1-3/8, Spiral Flute Hex Nut Shank Bridge Reamer (429A224)
- DRILLCO 3/8, Spiral Flute 3/8" Shank Construction Reamer (427A124)
- DRILLCO 1-5/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A220)
- DRILLCO 5/8, Spiral Flute Nut Shank Const. Reamer (429A140)
- DRILLCO 1-1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A232)
- DRILLCO 7/16, Spiral Flute 7/16" Shank NITRO Construction Reamer (427N128)
- Drillco Construction Reamers