Shop All Extra Long Drill Bits
Drillco
7/16, Extra Length Drill 18" OAL
Mfr # 1318A128
Zoro # G700869805
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- System of Measurement Fractional
- Size 7/16
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1318A128
- Zoro # G700869805
- UPC # 45996593273
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 7/16 |
Details
Shank Type | Straight Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage Stock, 1 Straight Leaf (666-1)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- POWERBUILT 3/8" Drive 1/8" Hex Socket Bit (940143)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- DRILLCO 11/16, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A144)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILLCO 5/32, EXTRA LENGTH DRILL - 1308 (1308A110)
- DRILLCO 9/64, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A109)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILLCO #20, 6 in. AIRCRAFT EXT DRILLS - 1180 (1180A020)
- WIDIA Extra Long Drill Bit, Size 1/4" (TDD106Z06350)
- Drillco Extra Long Drill Bits