Shop All Cobalt End Mills
Drillco
7/16, COB 2 FL END- MIL 3/8 SHK USA 6500A
Mfr # 650A128A
Zoro # G710371602
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 13/16 in
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 650A128A
- Zoro # G710371602
- UPC # 45997290515
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 13/16 in |
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Inch |
Size | 7/16 in |
Details
End Mill Material | Cobalt |
Description
The greater red hardness of M-42 Cobalt end mills enables these tools to run about 10% faster than conventional HSS end mills. This translates to shorter machining times and permits fuller utilization of available machine horsepower. While Cobalt end mills are initially more expensive than HSS, they retain their sharpness for longer, providing more cuts between grinds and less machine downtime, resulting in lower end mill tooling costs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Segmented Wood-Cutting Oscillating Multi-Tool Blade (49-25-1121)
- KO-KEN Bit Socket set TORX T20-T55 Round shank 200mm 8 pieces 3/8 Sq. Drive (RS3025/8-L100R)
- MILWAUKEE TOOL 8m/26ft Compact Wide Blade Magnetic Tape Measure (48-22-0326)
- URREA 3/8" Drive 6-Pt Magnetic Deep Impact Socket 7/16" (7714HM)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- HOLEX HSS-Co8 Roughing End Mill, 6 mm Dia, TiAlN Coated (192850 6)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4"x3/8"x1/4"x2.063" (C31160)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- Drillco End Mills