Shop All Thread Forming Taps
Drillco
7/16-20, NITRO TAPER TAP - 2000N
Mfr # 20N128FT
Zoro # G610372730
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Overall Length 3-5/32 in
- Tap Dimension Type Inch
- Tap Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20N128FT
- Zoro # G610372730
- UPC # 45996796896
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 3-5/32 in |
Tap Dimension Type | Inch |
Tap Size | 7/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X25)
- DRILL AMERICA .1390 HSS Straight Shank Chucking Reamer (DWRR.1390)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 3/8" x 7/16" (F1214)
- DRILLCO 36MM-3.00 4FL TAPER TAP - 2800 (28A360BT)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- DRILLCO 30MM-3.50 4FL BOTTOM TAP - 2800 (28A300AB)
- DRILLCO 1/4-20, HSS TAPER TAPS - 2000 (20A116CT)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- DRILLCO 36MM-4.00 4FL TAPER TAP - 2800 (28A360AT)
- YMW TAPS Thread Roll Tap, H5 8-32 (B) (389447)
- Drillco Taps