Shop All Tap Sets
Drillco
7/16-20, HSS TAPS SETS - 2000
Mfr # 20A128FS
Zoro # G810372790
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 3-5/32 in
- Tap Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 3-5/32 in |
Tap Size | 7/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Power Tool Battery, Replacement For Milwaukee, 0719-22 Battery (0719-22 BATTERY)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507139)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33407)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- DRILLCO 22mm x 2.5, Metric Tap Set (28E220AS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- Drillco Tap Sets