Shop All Thread Forming Taps
Drillco
7/16-14, CARBON TAPER TAPS - 2000C
Mfr # 20C128CT
Zoro # G510370638
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32 in
- Tap Size 7/16 in
- Tap Material Carbon
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C128CT
- Zoro # G510370638
- UPC # 45996792546
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Overall Length | 3-5/32 in |
Tap Size | 7/16 in |
Tap Dimension Type | Inch |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT3252MU WK20CT)
- DRILL AMERICA 1-3/4"-18 Carbon Steel Hex Die (DWTSH1-3/4-18)
- VEGA Hex Tamper 5/32 Power Bit x 2 (150HT1064A)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06 -7'9-1/2)
- DRILLCO 6MM X 1.00, CARBON BOTTOM TAP - 2000C (20C060AB)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- DRILLCO 1-1/8--12, NITRO BOTTOMING TAP - 2000N (20N208FB)
- DRILLCO 1/4-20, CARBON PLUG TAPS - 2000C (20C116CP)
- DRILLCO 8-32, HSS NITRO TAPER TAP - 2000N (20N008CT)
- DRILLCO 7/8-14, NITRO BOTTOMING TAP - 2000N (20N156FB)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- Drillco Taps