Shop All Hand Taps
Drillco
7/16-14, 8" PULLEY TAP
Mfr # 24A128C8
Zoro # G900868967
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 7/16
- Shank Type Through or Blind Hole
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 7/16 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Plug |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793127)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- OSG HSS End Mill, 7/8in.dia., 3-1/2in.Cut L (4501900)
- CS UNITEC Carbide Annular Cutter, 1-3/8" X 2" (9-1-244 C)
- DRILLCO 1-1/4-8, HSS Bottoming Tap (25A216B)
- DRILLCO Metric Bottoming Tap, 22mmx2.5, 3PK (28E220AB)
- DRILLCO 2-1/4-8, HSS Bottoming Tap (25A316B)
- DRILLCO 1-3/8-8, HSS Bottoming Tap (25A224B)
- DRILLCO Metric Taper Tap, 6mmx1.0, 12PK (28E060AT)
- DRILLCO 3/4-10, 10" PULLEY TAP (24A148C10)
- DRILL AMERICA 1/2"-30 HSS Plug Hand Tap (DWTST1/2-30P)
- Drillco Hand Taps