Shop All Hand Taps
Drillco
7/16-14, 6" PULLEY TAP
Mfr # 24A128C6
Zoro # G300868925
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 7/16
- Chamfer Plug
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7/16 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Chamfer | Plug |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-44 UNF (174537)
- IRWIN Bit Masonry Perc 1/4X12 (326007)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T25 Tip, 5 in L (42975)
- DRILLCO 30mm x 3.5, Metric Bottoming Tap (28E300AB)
- DRILLCO 30mm x 1.5, Metric Bottoming Tap (28E300CB)
- DRILLCO 7/16-14, 8" PULLEY TAP (24A128C8)
- DRILLCO 3/8-16, 8" PULLEY TAP (24A124C8)
- DRILLCO 30mm x 2.0, Metric Taper Tap (28E300BT)
- DRILLCO 1/4-20, 6" PULLEY TAP (24A116C6)
- CLEVELAND 9/16-12 NC GH5 4FL 1003 BOT BRT TAP (C83918)
- Drillco Taps