Shop All Round Dies
Drillco
7.0MM X 0.75, 1 in. OD ADJUST DIES - 3100
Mfr # 31E070AB
Zoro # G910373635
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Size 7mm
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 31E070AB
- Zoro # G910373635
- UPC # 45996996517
- Country of Origin China
- Category Round Dies
Dimensions
Size | 7mm |
Tap Dimension Type | Metric |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- MILWAUKEE TOOL 1-3/8" x 1" Annular Cutter (49-59-1375)
- MARSHALLTOWN Asphalt Squeegee, 60x36 in, Neoprene Blade (RED700245)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- DRILLCO 2 in.-4-1/2, 3 in. OD ROUND ADJUST DIES - 3000E (30E264CF)
- DRILLCO 1-1/4--12, 2-1/2 OD RND ADJUST DIE -3000E (30E216FE)
- DRILLCO 1-1/8--12, 2-1/2 OD RND ADJUST DIE -3000E (30E208FE)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- Drillco Dies