Shop All Combined Drill & Countersinks
Drillco
7 X 6, DRILL & COUNTRSINK - 3500
Mfr # 35E007B
Zoro # G510371932
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 7
- Measurement System Inch
- Overall Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 35E007B
- Zoro # G510371932
- UPC # 45996999815
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 7 |
Overall Length (In.) | 6 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA TOOLS 5/16 X 5" Forstner Bit Extension (FB61490)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 2.5 mm Short (54TU77)
- MILWAUKEE TOOL Ratchet and M12 CP2.5 Battery (2569-20, 48-11-2425)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Spiral Point Tap & Bright Jobber Drill Set SPGP/150D Greenfield Threading (330085)
- GREENFIELD THREADING 36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330086)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- Drillco Combined Drill & Countersinks