Shop All Tap Sets
Drillco
6mm x 1.0, Metric Tap Set
Mfr # 28E060AS
Zoro # G700869072
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material High Speed Steel
- Chamfer Set
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 6.0mm |
Pitch Diameter | 1.00mm |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | High Speed Steel |
Chamfer | Set |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD BADGER POWER Wild Badger Power Cordless 40 Volt 2.1A Fast Charger (WB40V2.1AC)
- WILTON Magnetic Jaw Cap, 5 1/2 In, Alum, PK2 (A-5.5)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- CRESCENT JOBOX Welder's Box, Brown, 30 in W x 16 in D x 12 in H (650990D)
- DRILLCO 6.3mm x 1.0, Metric Tap Set (28E063AS)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- DRILLCO 10mm x 1.0, Metric Tap Set (28E100CS)
- DRILLCO 63PCHSS-TAP & RD ADJ DIE SET (2000R63)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO 1/4-28, HSS TAPS SETS - 2000 (20A116FS)
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- Drillco Taps