Shop All Thread Forming Taps
Drillco
6.3MM-1.00 4FL TAPER TAP - 2800
Mfr # 28A063AT
Zoro # G510370287
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 6.3mm
- Tap Dimension Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 28A063AT
- Zoro # G510370287
- UPC # 45996897548
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 6.3mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Yellow, 10 Pack (KCJ-1Y)
- BIG HORN Bronze Bushing, 1/2 Inch ID X 1-1/2 Inch Long - Replaces Templaco 1905 (70141)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- BOSCH Wrench For Bosch Palm Routers (2609110438)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- DRILLCO 1/4-20, CARBON TAPER TAPS - 2000C (20C116CT)
- DRILLCO 2-56, HSS TAPER TAPS - 2000 (20A002CT)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- Drillco Taps