Shop All Thread Forming Taps
Drillco
6.3MM-1.00 4FL BOTTOM TAP - 2800
Mfr # 28A063AB
Zoro # G910370375
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Size 6.3mm
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 28A063AB
- Zoro # G910370375
- UPC # 45996897517
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 6.3mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters 36" (KTI-57336)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-106)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- DRILLCO 16MM-1.50 4FL PLUG TAP - 2800 (28A160BP)
- DRILLCO 5-40, CARBON TAPER TAPS - 2000C (20C005CT)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- DRILLCO 1/4-20, CARBON TAPER TAPS - 2000C (20C116CT)
- DRILLCO 8MM X 1.00, CARBON PLUG TAP - 2000C (20C080AP)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1400130208)
- Drillco Taps