Shop All Drill Bit Sets
Drillco
60PC TiN Tipped Drill Set #1-60
Mfr # 450T60
Zoro # G500869708
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish TiN Tip
- Size 60pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 450T60
- Zoro # G500869708
- UPC # 45997190624
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 60pc |
Details
Material | High Speed Steel |
Finish | TiN Tip |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 9mm Snap-Off Blades, 10PK (5010)
- ECLIPSE TOOLS Bit, Security Spanner, #10, 1" Long, 1/4 (SSP10X1)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut, Flat and Phillips Head Screwdriver Set - 3/8 in. Square Drive (IMPACT-SFP6)
- CTA MANUFACTURING SKT SET 10MM & 12MM DEEP (CTA1030)
- DRILLCO 15PC 3/8" SHANK NITRO SET 1/16-1/2 BY 32nds (1035N15)
- DRILLCO 25PC METRIC SET 1mm-13mm BY .5mm (800A25)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-1/4 9/32-1/2 BY 32 (350N21V)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- DRILLCO 29PC HD DRILL PAL 1/16-1/2 BY 64ths (400EW29)
- DRILLCO 21PC HD DRILL BIT SET 1/16-3/8 BY 64ths (400HDE21)
- STM 29pc 135 Deg, Split Point Cobalt Taper Length Fractional Drill Set (113893)
- Drillco Drill Bits