Shop All Drill Bit Sets
Drillco
60PC NITRO DRILL BIT SET #1-#60
Mfr # 400N60
Zoro # G500869692
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 60pc
- Shank Type Straight Shank
- Point Angle 135° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400N60
- Zoro # G500869692
- UPC # 45997491660
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 60pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Shank Type | Straight Shank |
Point Angle | 135° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Heavy-Duty Bench Crimper (H8) with Ferrules 0.625 Inch ID x 1 Inch & 0.656 Inch ID x 1 Inch, PK 50 (H8-KIT)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- WESTWARD Hand Tap Set, HSS, M16-2.0, D7 Limit, PK3 (5TWA9)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- DRILLCO 5PC DRILL BIT SET 9/16-1" 8ths (1000A5)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-1/4 9/32-1/2 BY 32 (350N21V)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (200A29)
- DRILLCO 5PC IMP COBALT DRILL SET 9/16-1" BY 8THS (1000EC5)
- DRILL AMERICA #1-60 A-Z & 1/16-1/2 HSS Jobber Drill Bit Set 115Pc.(1/64's) (D/A115J-SET)
- Drillco Drill Bits