Shop All Drill Bit Sets
Drillco
60PC COBALT DRILL BIT SET #1-#60
Mfr # 500A60
Zoro # G600869615
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Finish Bronze
- Size 60pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 500A60
- Zoro # G600869615
- UPC # 45997491820
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 60pc |
Details
Material | Cobalt |
Finish | Bronze |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- PROTO Combination Wrench, 12-1/2" Length (J1228-T500)
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in (FM-31.14X15)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-1/4 9/32-1/2 BY 32 (350N21V)
- DRILLCO 29PC HD DRILL PAL 1/16-1/2 BY 64ths (400EW29)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths DRILL PAL (100SEW29)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (200A29)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (400F29)
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- Drillco Drill Bit Sets