Shop All Spiral Point Taps
Drillco
6.0MM-1.00 SPIRAL POINT TAP - 2850
Mfr # 285A060A
Zoro # G010373139
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 6mm
- Tap Dimension Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 285A060A
- Zoro # G010373139
- UPC # 45996993257
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Size | 6mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk, Waterproof, Black, 5 lb. (PM105BLACK)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49409)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- EXAIR Air Gun Nozzle, 2-3/4 In. L (1107)
- DRILLCO 1/2-13, NITRO SPIRAL POINT TAPS - 2100N (21N132CP)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- DRILLCO 10-24, SPIRAL POINT TAPS - 2100 (21A010CP)
- DRILLCO Spiral Point Taps, 10-24, 12PK (21E010CP)
- DRILLCO Spiral Point Taps, 3/8-16, 6PK (21E124CP)
- DRILLCO 14MM-2.00 SPIRAL POINT TAP - 2850 (285A140A)
- REGAL CUTTING TOOLS M3 x 0.5 D3 3 Fl Plug Spiral Point Accu-Shear Tap (033150TC)
- Drillco Taps