Shop All Tap Sets
Drillco
6.0MM-1.00 4FL TAP SET - 2800
Mfr # 28A060AS
Zoro # G810370581
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 6mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 3/4 Cut L (13584TN)
- S&G TOOL AID Wire StripperCutter&Terminal Crimper (SG18950)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 7/32 (C73014)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (5TWT7)
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2100 TAPS (2100A10)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 1-1/4-7, HSS Tap Set H-4 (20E216CS)
- DRILLCO 10MM-1.50 4FL TAP SET - 2800 (28A100AS)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- HHIP 12 Piece 1/8-1" NPT Taper Pipe Tap & Hex Die Set (1011-3312)
- Drillco Tap Sets