Shop All High Speed Steel End Mills
Drillco
6.0, 2FL SGL END END-MIL 3/8 SHK -5600A
Mfr # 560A060
Zoro # G510372809
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/2 in
- Size 6mm
- Overall Length 2-5/16 in
- Dimension Type Metric
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 560A060
- Zoro # G510372809
- UPC # 45997197319
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1/2 in |
Size | 6mm |
Overall Length | 2-5/16 in |
Dimension Type | Metric |
Shank Dia. | 3/8 in |
Details
Material | High Speed Steel |
Description
The two-flute end mill is a hard working center cutting tool and can be used for multiple operations, plunge cutting and slotting, drilling and profiling, which can minimize the number of tools required to complete a given job. Since these end mills have only two cutting edges, the flutes are deeper and longer than end mills with more cutting edges, providing more chip carrying capacity. The two-flute end mill is an ideal tool for milling operations that begin with a plunge cut and, in general, heavy cuts where the tool is ''buried'' in the work and chip removal is a problem
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Motor, 115V (96442)
- RIDGID Bushing, Feedscrew 960 (93327)
- MAYHEW SCRAPER 1 1/8"-18" (32010)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- DRILLCO 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A (51A154E)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5730200)
- Drillco High Speed Steel End Mills