Shop All Combined Drill & Countersinks
Drillco
6 X 5, DRILL & COUNTRSINK - 3500
Mfr # 35E006B
Zoro # G910371747
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 6
- Overall Length (In.) 5 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 35E006B
- Zoro # G910371747
- UPC # 45996999785
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 6 |
Overall Length (In.) | 5 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13 Pc. Titannium Drill Bit Set (DW1363)
- TITAN 1/2" Drive Socket Set, Metric, 7 pcs (16157)
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94590)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94588)
- Drillco Combined Drill & Countersinks