Shop All Combined Drill & Countersinks
Drillco
6, DRILL & COUNTRSINK CENT DRILL - 3500E
Mfr # 350E006
Zoro # G910371532
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 6
- Overall Length (In.) 3 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350E006
- Zoro # G910371532
- UPC # 45996999235
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 6 |
Overall Length (In.) | 3 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Cabinetmakers Crosscut Blade, 10 (LU73R010)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- MILWAUKEE TOOL Jab Saw, Blade Thickness 0.06", Steel (48-22-0307)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94591)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- EAZYPOWER Rplmt Countersink Drill Bit, M2, 2-7/8" L (30065/B)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- Drillco Combined Drill & Countersinks