Shop All Tap Sets
Drillco
6-40 HSS NITRO TAP SET - 2000N
Mfr # 20N006FS
Zoro # G710371503
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2 in
- Tap Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2 in |
Tap Size | #6 |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 18 Piece High Speed Steel M2.5-M12 Tap & Drill Combo Set (1011-0020)
- KO-KEN Bit Socket 16mm Hex 75mm 1/2 Sq. Drive (4012M.75-16)
- PELICAN Olive Drab Green Protective Case, 10.62"L x 9.68"W x 4.87"D (1200NF)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78704)
- DRILLCO 3-48, HSS TAPS SETS - 2000 (20A003CS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 3.5mm x 0.60, Metric Tap Set (28E035AS)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 1.6MM-0.35 2FL TAP SET - 2800 (28A016AS)
- Drillco Tap Sets