Shop All Thread Forming Taps
Drillco
6-32, TAPER TAP LEFT HAND TAP - 2300
Mfr # 23A006CT
Zoro # G710373804
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size #6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 23A006CT
- Zoro # G710373804
- UPC # 45996893892
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 14 in. Dia (FR3-14)
- WEATHERHEAD Collet, 51907 (T-400-64C)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- HUSQVARNA PAN, LOWER DUST, RED (510338701)
- DRILLCO 6.3MM-1.00 4FL BOTTOM TAP - 2800 (28A063AB)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- DRILLCO 2-56, HSS TAPER TAPS - 2000 (20A002CT)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- VERSADRIVE HMT Heavy Duty Drill-Tap, M8 x 1.25 (301130-0080)
- Drillco Thread Forming Taps