Shop All Tap Sets
Drillco
6-32, HSS TAPS SETS - 2000
Mfr # 20A006CS
Zoro # G010371180
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size #6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Fan Puller, 2-Arm Pattern, 150 x 200mm (1.14/1L)
- WESTWARD Magnetic Box Beam Level, 24 In (4MRW6)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (86340D2B144520)
- FREUD Ultimate Cut-Off Blade, 10 (LU85R010)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2100 TAPS (2100A10)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- DRILLCO 10-32, HSS TAPS SETS - 2000 (20A010FS)
- DRILLCO 3.5MM-0.60 3FL TAP SET - 2800 (28A035AS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- Drillco Tap Sets