Shop All Thread Forming Taps
Drillco
6-32, HSS NITRO TAPER TAP - 2000N
Mfr # 20N006CT
Zoro # G710371305
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Size #6
- Overall Length 2 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20N006CT
- Zoro # G710371305
- UPC # 45996796292
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | #6 |
Overall Length | 2 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide (SNMG321EGU-AC8025P)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- WALTER HSS drills with Morse taper, extra long A4722-8.5 (A4722-8.5)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- DRILLCO 3/8-16 3FL .005 OVERSIZE PLUG TAP 2105 (215A124CP)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- DRILLCO 5/8-11, CARBON BOTTOMING TAPS - 2000C (20C140CB)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- DRILLCO 7/8-14, NITRO BOTTOMING TAP - 2000N (20N156FB)
- WALTER Thread Forming Taps, HSS-E Machine Thread Formers, TC410-MF-L6, Thread (TC410-M8X0.75-L6-WY80AD)
- Drillco Taps