Shop All Extension Taps
Drillco
6-32, 6 in. EXTENSION BOTTOM TAP - 2060
Mfr # 206A006CB
Zoro # G010372101
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 206A006CB
- Zoro # G010372101
- UPC # 45996799996
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | #6 |
Details
Tap Material | High Speed Steel |
Description
The long shank is ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 3/4" W, PK5 (11-800)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m12 x 1.75 (DWTP12X1.75)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 52-Piece (3/8-1 in., 10-24 mm) (SHD92213)
- FREUD Precision Shim Sets (SS100)
- DRILLCO 5/16-18, 6 in. EXTENSION PLUG TAP - 2060 (206A120CP)
- DRILLCO 8-32, 6 in. EXTENSION PLUG TAP - 2060 (206A008CP)
- DRILLCO 1/4-20, 6 in. EXT PLUG TAP SMALL SHNK -2060 (206A116SP)
- DRILLCO 5/16-18, 6 in. EXTENSION BOTTOM TAP - 2060 (206A120CB)
- DRILLCO 8-32, 6 in. EXTENSION BOTTOM TAP - 2060 (206A008CB)
- ZORO SELECT Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPT (15461)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- Drillco Taps