Shop All Round Dies
Drillco
6-32, 1 in. OD ADJUSTABLE DIES - 3000E
Mfr # 30E006CB
Zoro # G710370414
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Tap Dimension Type Inch
- Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 30E006CB
- Zoro # G710370414
- UPC # 45996994346
- Country of Origin China
- Category Round Dies
Dimensions
Tap Dimension Type | Inch |
Size | #6 |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Centering Pin for Small Thin Wall Core Bits (48-20-6150)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (2318PG-200)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.50mm (C74002)
- MILWAUKEE TOOL 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (48-22-9038)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- DRILLCO 1-1/4--12, 2-1/2 OD RND ADJUST DIE -3000E (30E216FE)
- DRILLCO 7/16-20, 1 in. OD ADJUSTABLE DIES - 3000E (30E128FB)
- DRILLCO 2 in.-4-1/2, 3 in. OD ROUND ADJUST DIES - 3000E (30E264CF)
- DRILLCO 1/2-13, 2 in. OD ADJUSTABLE DIES - 3000E (30E132CD)
- RIDGID 47745 1/2in to 3/4in - 14 NPT Universal Dies Alloy RH (47745-RIDGID)
- Drillco Dies