Shop All Drill Bit Sets
Drillco
5pc Straight Flute Drill Set in Plastic Index
Mfr # 710A5
Zoro # G500869647
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Finish Bright
- Size 5pc
- Shank Type Straight Shank
- Point Angle 140° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 710A5
- Zoro # G500869647
- UPC # 45997492568
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 5pc |
Details
Material | Solid Carbide |
Finish | Bright |
Shank Type | Straight Shank |
Point Angle | 140° Point |
Description
Drill Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- SUPERCUT 104-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (209617)
- GOURMETGALLEY JT21-T27 0.37 in. Staple - 1000 Per Pack - Pack of 5 (GO1402578)
- DRILLCO 115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z (200B0115)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- DRILLCO 21PC HD DRILL BIT SET 1/16-3/8 BY 64ths (400HDE21)
- DRILLCO 32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill (1000N32)
- DRILLCO 29PC NITRO MECH DRILL PAL SET-1/16-1/2 BY 64ths (350NW29)
- CLE-LINE 15PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/32 (C18620)
- Drillco Drill Bit Sets