Shop All Drill Bit Sets
Drillco
5PC S & D "FLAT" DRILL BIT SET 9/16-1" BY 8THS
Mfr # 1000F5
Zoro # G700869706
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 5pc
- Point Angle 118° Point
- Shank Type 3-Flats, Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000F5
- Zoro # G700869706
- UPC # 45997490588
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 5pc |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Point Angle | 118° Point |
Shank Type | 3-Flats, Reduced Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- WESTWARD Replacement Cutter Wheel, PK2 (3CYU3)
- HHIP 3/4 Hex Quickie Single Vise Speed Handle (3900-2107)
- DRILLCO 21PC IMP COBALT SET 1/16- 1/4 BY 64TH 9/32-1/2 BY32 (500E21V)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- DRILLCO 13PC COBALT DRILL SET 1/16-1/4 BY 64ths (500A13)
- DRILLCO 5PC NITRO DRILL BIT SET 9/16-1" 8ths (1000N5)
- DRILLCO 15PC TiN Tipped Drill Set 1/16-1/2 BY 32nds (450T15)
- DRILLCO 60PC HD DRILL BIT SET #1-#60 (400HD60)
- CLE-LINE 11PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS 1mm-6mmx.5mm (C74058)
- Drillco Drill Bits