Shop All Drill Bit Sets
Drillco
5PC DRILL BIT SET 9/16-1" 8ths
Mfr # 1000A5
Zoro # G800869675
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 5pc
- Shank Type 1/2" Reduced Shank
- Point Angle 118° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000A5
- Zoro # G800869675
- UPC # 45997490427
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 5pc |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Shank Type | 1/2" Reduced Shank |
Point Angle | 118° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" File Set 520-WRU - (5 Machinist files in pouch) (16077)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (102L3 - 10R)
- DIAMOND VANTAGE Core Bit, Dry, 3 x 5/8-11 in (03012H2DZGH)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.45 lb (48-22-3052)
- DRILLCO 8PC COBALT S&D DRILL SET 9/16-1" BY 16ths (1000C8)
- DRILLCO 21PC TiN Tipped Drill Set 1/16-3/8 BY 64ths (450T21)
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- DRILLCO 29PC NITRO DRILL BIT SET 1/16-1/2 BY 64ths (400N29)
- DRILLCO 21PC COBALT DRILL SET 1/16-3/8 BY 64ths (500A21)
- DRILLCO 15PC 3/8" SHANK NITRO SET 1/16-1/2 BY 32nds (1035N15)
- ROCKY MOUNTAIN TWIST 115pc. Drill Bit Set (95090860)
- Drillco Drill Bits