Shop All Drill Bit Sets
Drillco
5PC COBALT DRILL BIT SET 9/16-1" BY 8ths
Mfr # 1000C5
Zoro # G600869622
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Finish Bronze
- Size 5pc
- Shank Type 1/2" Reduced Shank
- Point Angle 118° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000C5
- Zoro # G600869622
- UPC # 45997490458
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 5pc |
Details
Material | Cobalt |
Finish | Bronze |
Shank Type | 1/2" Reduced Shank |
Point Angle | 118° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0614BGP25)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5020)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- DRILLCO 8PC S&D DRILL BIT SET 9/16-1" BY 16ths (1000A8)
- DRILLCO 15PC 3/8" SHANK NITRO SET 1/16-1/2 BY 32nds (1035N15)
- DRILLCO 60PC DRILL BIT SET #1-#60 (200A60)
- DRILLCO 5PC NITRO DRILL BIT SET 9/16-1" 8ths (1000N5)
- DRILLCO 21PC TiN Tipped Drill Set 1/16-3/8 BY 64ths (450T21)
- DRILLCO 29PC NITRO MECHANICS SET 1/16-1/2 BY 64ths (350N29)
- WESTWARD Percussion Masonry Bit Set, 7 pcs (6PTC5)
- Drillco Drill Bit Sets