Shop All Tap Sets
Drillco
5mm x 0.90, Metric Tap Set
Mfr # 28E050BS
Zoro # G500868886
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material High Speed Steel
- System of Measurement Fractional
- Chamfer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5.0mm |
Pitch Diameter | 0.90mm |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | High Speed Steel |
System of Measurement | Fractional |
Chamfer | Set |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/64)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 34-Piece 1/4-1 in., 6-24 mm (WRC95005)
- 3M Finishing Pad, Foam, 8" Size, Package Quantity: 1 (33037)
- MILWAUKEE TOOL 6 in. Lock Clamp w/Reg Jaws, Durable Grip (48-22-3632)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- DRILLCO 1/4-28, HSS TAPS SETS - 2000 (20A116FS)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 11mm x 1.5, Metric Tap Set (28E110AS)
- DRILLCO 6mm x 1.0, Metric Tap Set (28E060AS)
- Drillco Taps