Shop All Tap Sets
Drillco
5mm x 0.80, Metric Tap Set
Mfr # 28E050AS
Zoro # G000868690
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material High Speed Steel
- Size 5.0mm
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5.0mm |
Pitch Diameter | 0.80mm |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | High Speed Steel |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Set |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- IRWIN PLIER 7""VISEGRIP STRGHT (302L3)
- FEIN Tapping Chuck, 0.750" Size (92602089010)
- BON TOOL Bon 82-275 2 1/2" Plastic Rebar Chair (500/Pkg) (82-275)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-18UNC (342555)
- Drillco Tap Sets