Shop All Thread Forming Taps
Drillco
5MM X 0.80, CARBON TAPER TAP - 2000C
Mfr # 20C050AT
Zoro # G510373035
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Size 5mm
- Overall Length 2-1/2 in
- Tap Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20C050AT
- Zoro # G510373035
- UPC # 45996792096
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Metric |
Tap Size | 5mm |
Overall Length | 2-1/2 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Full Polish Finish (J4749XLQR)
- KO-KEN Wheel Nut Socket 21mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-21)
- BOSTITCH Electric 2-in-1 Staple and Nail Gun (BTE550Z)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- DRILLCO 1/4-20, HSS PLUG TAPS - 2000 (20A116CP)
- DRILLCO 1/2-13 3FL .005 OVERSIZE PLUG TAP 2105 (215A132CP)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- DRILLCO 1/2-13, HSS BOTTOMING TAP - 2000 (20A132CB)
- DRILLCO 3/8-16 4FL .005 OVERSIZE PLUG TAP -2005 (205A124CP)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- Drillco Taps